GUHRING

GUHRING Milling cutter SL DIN6527SC FIRE type NH T6 5mm

  • ERIKS:12050383
  • Manufacturer:4031093779678
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cuttersApplication: Can be used for peripheral milling, trimming and high-precision finishing. The high 45° helical pitch results in particularly smooth running and thus very good surface on the workpiece. A much longer tool life is achieved than with conventional tools.
Save to list

€43.75/ pieceexcl. VAT

€52.94incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
13 mm
Shaft Diameter
6 mm
Total length
57 mm
DIN standard
6527L
Head diameter
5 mm