

Design: With centre cut, suitable for drilling.
Application: Can be used for peripheral milling as well as for universal machining. Can also be used for trimming and finishing milling.
€40.47/ pieceexcl. VAT
€48.97incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | End mill |
Diameter | 2 mm |
Maximum working length | 7 mm |
Shaft Diameter | 6 mm |
Total length | 57 mm |
Blade | 4 |
Holding system | Weldon |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
DIN standard | 6527L |
Tolerance | H10 |
Coating | FIRE |
Head diameter | 2 mm |