GUHRING

GUHRING Milling cutter SL DIN6527SC FIRE T2 shank HB 9mm

  • ERIKS:23414868
  • Manufacturer:4031093635332
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€73.23/ pieceexcl. VAT

€88.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Maximum working length
16 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
6527L
Head diameter
9 mm