GUHRING

GUHRING Milling cutter SL DIN6527SC FIRE T2 shank HB 7mm

  • ERIKS:23414866
  • Manufacturer:4031093635325
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€50.50/ pieceexcl. VAT

€61.11incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Maximum working length
13 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
7 mm