

Design: Ultra-fine grit solid carbide, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.
Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.€34.57/ pieceexcl. VAT
€41.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 4 mm |
Maximum working length | 8 mm |
Shaft Diameter | 6 mm |
Total length | 57 mm |
Blade | 2 |
Holding system | Weldon |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
DIN standard | 6527L |
Tolerance | H10 |
Coating | FIRE |
Head diameter | 4 mm |