GUHRING

GUHRING Milling cutter SL DIN6527SC FIRE T2 shank HB 18mm

  • ERIKS:23414873
  • Manufacturer:4031093635363
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€309.72/ pieceexcl. VAT

€374.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Maximum working length
26 mm
Shaft Diameter
18 mm
Total length
92 mm
DIN standard
6527L
Head diameter
18 mm