GUHRING

GUHRING Milling cutter SL DIN6527SC FIRE T2 shank HB 14mm

  • ERIKS:23414871
  • Manufacturer:4031093635349
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: Ultra-fine grit solid carbide, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€178.48/ pieceexcl. VAT

€215.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Maximum working length
22 mm
Shaft Diameter
14 mm
Total length
83 mm
DIN standard
6527L
Head diameter
14 mm