GUHRING

GUHRING Milling cutter lg. DIN844HSSE-PM FIRE type N 20mm

  • ERIKS:12049376
  • Manufacturer:4031093387699
Image 1
Image 2
Image 1
Image 2
Milling cutter, HSS-E PMDesign: With centre cut, suitable for drilling. HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for peripheral and end milling.
Save to list

€136.11/ pieceexcl. VAT

€164.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
38 mm
Shaft Diameter
20 mm
Total length
104 mm
DIN standard
844K
Head diameter
20 mm