GUHRING

GUHRING Milling cutter lg. DIN844HSSE-PM FIRE type N 14mm

  • ERIKS:12049374
  • Manufacturer:4031093387668
Image 1
Image 2
Image 1
Image 2
Milling cutter, HSS-E PMDesign: With centre cut, suitable for drilling. HSS-E PM has outstanding durability (greater edge stability, more wear-resistant) and a longer tool life.Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.Application: Can be used for peripheral and end milling.
Save to list

€121.15/ pieceexcl. VAT

€146.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
844K
Head diameter
14 mm