GUHRING

GUHRING Milling cutter FS SC shank HA T3 3mm

  • ERIKS:12738993
  • Manufacturer:4049844020825
Image 1
Image 2
Image 1
Image 2
Solid carbide high-performance cutter, alu

Design: With centre cut, suitable for drilling. Surface polished. Application: For the machining of aluminium, aluminium alloys, short- and long-chipping brass, thermosetting and thermoplastic material. Ideal for HPC machining.

Save to list

€47.10/ pieceexcl. VAT

€56.99incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
57 mm
Head diameter
3 mm