

Design: With centre cut, suitable for drilling.
Application: Can be used for slot cutting as well as for universal machining. For milling depths up to 3 x D. Ideal for use in mould-making. Feed is approx. 50% higher than with a 2-edged cutter.
€119.57/ pieceexcl. VAT
€144.68incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 8 mm |
Maximum working length | 40 mm |
Shaft Diameter | 8 mm |
Total length | 100 mm |
Blade | 3 |
Holding system | Cylindrical |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
Tolerance | H10 |
Coating | FIRE |
Head diameter | 8 mm |