GUHRING

GUHRING Milling cutter extra longFS SC FIRE shank HA 5mm

  • ERIKS:23108482
  • Manufacturer:4031093673747
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for slot cutting as well as for universal machining. For milling depths up to 3 x D. Ideal for use in mould-making. Feed is approx. 50% higher than with a 2-edged cutter.

Ultra-fine grit solid carbide. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€67.69/ pieceexcl. VAT

€81.90incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Maximum working length
30 mm
Shaft Diameter
5 mm
Total length
75 mm
Head diameter
5 mm