GUHRING

GUHRING Milling cutter extra longFS SC FIRE shank HA 4mm

  • ERIKS:23108481
  • Manufacturer:4031093673730
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for slot cutting as well as for universal machining. For milling depths up to 3 x D. Ideal for use in mould-making. Feed is approx. 50% higher than with a 2-edged cutter.

Ultra-fine grit solid carbide. Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€61.20/ pieceexcl. VAT

€74.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
End mill
Diameter
4 mm
Maximum working length
25 mm
Shaft Diameter
4 mm
Total length
75 mm
Head diameter
4 mm