GUHRING

GUHRING Milling cutter DIVER unders. Signum type RF100shank HB 9.7mm

  • ERIKS:12739138
  • Manufacturer:4049844139558
Image 1
Image 2
Image 1
Image 2
Solid carbide under-size cutter with 35°/38° helical pitch, DIVER

Design: With centre cut, suitable for drilling. Application: Can be used for grooving, ramping (up to 45°), roughing, smoothing and drilling with high speeds with one tool in various materials.

Save to list

€158.82/ pieceexcl. VAT

€192.17incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
22 mm
Shaft Diameter
10 mm
Total length
72 mm
DIN standard
6527L
Head diameter
97 mm