GUHRING

GUHRING Milling cutter DIVER unders. Signum type RF100shank HB 11.7mm

  • ERIKS:12739141
  • Manufacturer:4049844139541
Image 1
Image 2
Image 1
Image 2
Solid carbide under-size cutter with 35°/38° helical pitch, DIVER

Design: With centre cut, suitable for drilling. Application: Can be used for grooving, ramping (up to 45°), roughing, smoothing and drilling with high speeds with one tool in various materials.

Save to list

€204.24/ pieceexcl. VAT

€247.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
DIN standard
6527L
Head diameter
117 mm