GUHRING

GUHRING Milling cutter DIVER TiALN type RF100 shank HB8mm

  • ERIKS:12739178
  • Manufacturer:4049844144620
Image 1
Image 2
Image 1
Image 2
Solid carbide high performance cutter with 35°/38° helical pitch, DIVER

Design: With centre cut, suitable for drilling. Application: Can be used for grooving, ramping (up to 45°), roughing, smoothing and drilling with high speeds with one tool in various materials.

Save to list

€106.51/ pieceexcl. VAT

€128.88incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
19 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
8 mm