

Design: Type NH, DIN 6527, 30°, with centre cut.
Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 1.5 x D. Feed is approx. 50% higher than with a 2-edged cutter.
€36.12/ pieceexcl. VAT
€43.71incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 2 mm |
Maximum working length | 6 mm |
Shaft Diameter | 6 mm |
Total length | 57 mm |
Blade | 3 |
Holding system | Weldon |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
DIN standard | 6527L |
Tolerance | H10 |
Coating | FIRE |
Head diameter | 2 mm |