

€39.00/ pieceexcl. VAT
€47.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 6 mm |
Maximum working length | 7 mm |
Shaft Diameter | 6 mm |
Total length | 54 mm |
Blade | 3 |
Holding system | Cylindrical |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
DIN standard | 6527K |
Tolerance | H10 |
Coating | FIRE |
Head diameter | 6 mm |