GUHRING

GUHRING Mill GH 100 U FIRE 03636 DIN6527LNH hard metal mb M14

  • ERIKS:11981257
  • Manufacturer:4031093672788
Image 1
Design: DIN 6527, with centre cut.

Application: Suitable for universal machining. Feed is approx. 50% higher than with a 2-edged cutter. The 45° spiral results in a soft and peeling cut and thus a high surface quality. Burr formation on the cutting edges is avoided.

Ultra-fine grit solid carbide.

Less bending through sturdy, shortened cutting edge, thus making higher feeds and longer tool life possible.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Diameter
14 mm
Maximum working length
22 mm
Shaft Diameter
14 mm
Total length
83 mm
Blade
3
Holding system
Cylindrical
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
6527L
Tolerance
H10
Coating
FIRE
Head diameter
14 mm