GUHRING

GUHRING Mill. cutter SL extra lg.FS SC FIRE T4 3mm

  • ERIKS:23110190
  • Manufacturer:4031093641616
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Also suitable for trimming and finishing milling.

Save to list

€44.67/ pieceexcl. VAT

€54.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
20 mm
Shaft Diameter
3 mm
Total length
75 mm
Head diameter
3 mm