GUHRING

GUHRING Mill. cutter SL extra lg.FS SC FIRE T4 16mm

  • ERIKS:23110198
  • Manufacturer:4031093641692
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Also suitable for trimming and finishing milling.

Save to list

€240.69/ pieceexcl. VAT

€291.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
Maximum working length
65 mm
Shaft Diameter
16 mm
Total length
150 mm
Head diameter
16 mm