


Design: With centre cut, suitable for drilling. Application: Can be used for peripheral milling as well as for universal machining. Also suitable for trimming and finishing milling.
€206.25/ pieceexcl. VAT
€249.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Milling cutter with shank |
Maximum working length | 45 mm |
Shaft Diameter | 14 mm |
Total length | 150 mm |
Head diameter | 14 mm |