GUHRING

GUHRING mill. cutter sh. DIN6527 SC TiALN T3 6mm

  • ERIKS:12742905
  • Manufacturer:4031093645775
Image 1
Solid carbide milling cutters

Design: With centre cut, suitable for drilling. Application: Can be used for milling keyways and fitted key grooves P9 as well as for universal machining.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Diameter
6 mm
Maximum working length
7 mm
Shaft Diameter
6 mm
Total length
54 mm
Blade
3
Holding system
Cylindrical
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
6527K
Tolerance
H10
Coating
FIRE
Head diameter
6 mm