GUHRING

GUHRING Mill. cutter long DIN6527SC FIRE shank HA T4 12/2mm

  • ERIKS:12050462
  • Manufacturer:4031093718936
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters with corner radius

Design: With centre cut, suitable for drilling.

These tools should only be used in shrink-fit or hydro-expansion chucks.

Application: Suitable for plunge cutting, slot cutting and contour milling with corner radius to avoid notching effects on the workpiece – less corner wear during plunge cutting and slot milling. Suitable for HSC machining.
Save to list

€202.75/ pieceexcl. VAT

€245.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
12 mm
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
83 mm
Head diameter
12 mm