


€321.73/ pieceexcl. VAT
€389.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Torus mill |
Diameter | 20 mm |
Maximum working length | 32 mm |
Shaft Diameter | 20 mm |
Total length | 104 mm |
Head diameter | 20 mm |