GUHRING

GUHRING Mill. cutter long DIN6527SC FIRE shank HA T2 16/2mm

  • ERIKS:12050445
  • Manufacturer:4031093718745
Image 1
Image 2
Image 1
Image 2
Solid carbide slot drill with end millDesign: With centre cut, suitable for drilling. These tools should only be used in shrink-fit or hydro-expansion chucks.Application: Can be used for copy milling and slot milling as well as for universal machining with corner radius to avoid notching effects on the workpiece – less corner wear during slot milling. Suitable for HSC machining.
Save to list

€209.62/ pieceexcl. VAT

€253.64incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
16 mm
Maximum working length
26 mm
Shaft Diameter
16 mm
Total length
92 mm
Head diameter
16 mm