


€209.62/ pieceexcl. VAT
€253.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Torus mill |
Diameter | 16 mm |
Maximum working length | 26 mm |
Shaft Diameter | 16 mm |
Total length | 92 mm |
Head diameter | 16 mm |