


€130.21/ pieceexcl. VAT
€157.55incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Torus mill |
Diameter | 12 mm |
Maximum working length | 22 mm |
Shaft Diameter | 12 mm |
Total length | 83 mm |
Head diameter | 12 mm |