


€89.41/ pieceexcl. VAT
€108.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Torus mill |
Diameter | 10 mm |
Maximum working length | 19 mm |
Shaft Diameter | 10 mm |
Total length | 72 mm |
Head diameter | 10 mm |