GUHRING

GUHRING Mill. cutter long DIN6527SC FIRE shank HA T2 10/0.5mm

  • ERIKS:12050435
  • Manufacturer:4031093718646
Image 1
Image 2
Image 1
Image 2
Solid carbide slot drill with end millDesign: With centre cut, suitable for drilling. These tools should only be used in shrink-fit or hydro-expansion chucks.Application: Can be used for copy milling and slot milling as well as for universal machining with corner radius to avoid notching effects on the workpiece – less corner wear during slot milling. Suitable for HSC machining.
Save to list

€89.41/ pieceexcl. VAT

€108.19incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Torus mill
Diameter
10 mm
Maximum working length
19 mm
Shaft Diameter
10 mm
Total length
72 mm
Head diameter
10 mm