GUHRING

GUHRING Machinetap with cooling channel M ISO TiCN 01091 DIN371H HSS-E-PM M8

  • ERIKS:12060602
  • Manufacturer:4031093788984
Image 1
Mach. Tap D371E M8.0 H Ik. Tialn
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
8
Pitch inner thread
1.25 mm
DIN standard
371
Material
HSS-E-PM
Suitable for blind holes
Yes
Total length
90 mm
Thread Length
17 mm
Shaft Diameter
8 mm
Square head
6.2 mm