

€118.07/ pieceexcl. VAT
€142.86incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNF |
Thread size | 3/4 in |
Pitch inner thread | 16 in |
Colour code | Yellow-ring |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 16 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |