

€179.40/ pieceexcl. VAT
€217.07incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNF |
Thread size | 7/8 in |
Pitch inner thread | 14 in |
Colour code | Yellow-ring |
DIN standard | 374 |
Material | HSS-co |
Total length | 125 mm |
Thread Length | 25 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |