

€99.22/ pieceexcl. VAT
€120.06incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNC |
Thread size | 5/8 in |
Pitch inner thread | 11 in |
Colour code | Blue-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 110 mm |
Thread Length | 24 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |