

€35.11/ pieceexcl. VAT
€42.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNC |
Thread Size | NR.8 |
Pitch inner thread | 32 in |
Colour code | Yellow-ring |
DIN standard | 371 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 63 mm |
Thread Length | 8 mm |
Shaft Diameter | 4.5 mm |
Square head | 3.4 mm |