

€132.55/ pieceexcl. VAT
€160.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | PG |
Thread size | 11 in |
Pitch inner thread | 18 in |
DIN standard | 40432 |
Material | HSS-co |
Total length | 80 mm |
Thread Length | 22 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |