

€168.54/ pieceexcl. VAT
€203.93incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | PG |
Thread size | 16 in |
Pitch inner thread | 18 in |
DIN standard | 40432 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 22 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |