

€223.63/ pieceexcl. VAT
€270.59incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | NPT |
Thread size | 3/4 in |
Pitch inner thread | 14 in |
Colour code | Blue-ring |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 27 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |