

€85.64/ pieceexcl. VAT
€103.62incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | NPT |
Thread size | 3/8 in |
Pitch inner thread | 18 in |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 70 mm |
Thread Length | 21 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |