

€58.59/ pieceexcl. VAT
€70.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | NPT |
Thread size | 1/8 in |
Pitch inner thread | 27 in |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 63 mm |
Thread Length | 15 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |