

€119.90/ pieceexcl. VAT
€145.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | NPT |
Thread size | 1/2 in |
Pitch inner thread | 14 in |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 80 mm |
Thread Length | 27 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |