

€94.58/ pieceexcl. VAT
€114.44incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 18 |
Pitch inner thread | 1.5 mm |
Colour code | Yellow-ring |
DIN standard | 374 |
Material | HSS-co |
Total length | 110 mm |
Thread Length | 25 mm |
Shaft Diameter | 14 mm |
Square head | 11 mm |