

€309.88/ pieceexcl. VAT
€374.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 36 |
Pitch inner thread | 1.5 mm |
DIN standard | 374 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 170 mm |
Thread Length | 25 mm |
Shaft Diameter | 28 mm |
Square head | 22 mm |