

€268.64/ pieceexcl. VAT
€325.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 32 |
Pitch inner thread | 1.5 mm |
DIN standard | 374 |
Material | HSS |
Suitable for blind holes | Yes |
Total length | 150 mm |
Thread Length | 25 mm |
Shaft Diameter | 22 mm |
Square head | 18 mm |