

€68.53/ pieceexcl. VAT
€82.92incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 9 |
Pitch inner thread | 1 mm |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 90 mm |
Thread Length | 11 mm |
Shaft Diameter | 7 mm |
Square head | 5.5 mm |