

€218.14/ pieceexcl. VAT
€263.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 27 |
Pitch inner thread | 2 mm |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 140 mm |
Thread Length | 28 mm |
Shaft Diameter | 20 mm |
Square head | 16 mm |