

€135.12/ pieceexcl. VAT
€163.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric fine |
Thread size metric (M..) | 14 |
Pitch inner thread | 1.5 mm |
Colour code | Green-ring |
DIN standard | 374 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 100 mm |
Thread Length | 15 mm |
Shaft Diameter | 11 mm |
Square head | 9 mm |