

€60.36/ pieceexcl. VAT
€73.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch inner thread | 1.25 mm |
DIN standard | 357 |
Material | HSS-co |
Total length | 125 mm |
Thread Length | 40 mm |
Shaft Diameter | 6 mm |
Square head | 4.9 mm |
€24.71/ pieceexcl. VAT
€29.90incl. VAT
Estimated delivery date - 12/11/2026