

€42.85/ pieceexcl. VAT
€51.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 4 |
Pitch inner thread | 0.7 mm |
DIN standard | 357 |
Material | HSS-co |
Total length | 90 mm |
Thread Length | 25 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |
€17.01/ pieceexcl. VAT
€20.58incl. VAT
Estimated delivery date - 12/11/2026