

€94.58/ pieceexcl. VAT
€114.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Pitch inner thread | 1.75 mm |
DIN standard | 357 |
Material | HSS-co |
Total length | 180 mm |
Thread Length | 50 mm |
Shaft Diameter | 9 mm |
Square head | 7 mm |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
Estimated delivery date - 12/11/2026